Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13ME091-50GR
Zoro # G123954140
product price:Â
$
10.19
/pk 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Material Grade/Class
6/6
Inside Diameter
8.3 mm
Spacer Type
Round
Outside Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME091-50GR
- Zoro #
- G123954140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 8.3 mm
- Overall Length
- 30 mm
- Outside Diameter
- 12 mm
- For Screw Size
- 5/16 in, M8
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Details
- System of Measurement
- Metric
- Material Grade/Class
- 6/6
- Spacer Type
- Round
- Item
- Round Spacer
- Material
- Nylon
- Color
- Black
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 30 mm, Inside Diameter 8.3 mm, Outside Diameter 12 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50