Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13ME110-50GR
Zoro # G023954363
product price:Â $11.45
/pk 50, $0.23/eaKey Features
Color
Black
Material Grade/Class
6/6
Material
Nylon
Spacer Type
Round
Inside Diameter
10.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME110-50GR
- Zoro #
- G023954363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- Inside Diameter
- 10.4 mm
- For Screw Size
- 3/8 in, M10
- Outside Diameter
- 22 mm
- Wire Rope Length
- 15 mm
Details
- Color
- Black
- Material Grade/Class
- 6/6
- Material
- Nylon
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, M10, Overall Length 15 mm, Inside Diameter 10.4 mm, Outside Diameter 22 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.