Shop ESSENTRA COMPONENTS
See all product information
Create Account
Snap-InSpacers, White, Nylon, 1in, PK25
- Mfr # SCBS-16-01-25GR
- Zoro # G523953972
product price:Â
$
8.85
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 in
Spacer Length
1 in
Thread Size
#8-32
Body Width
0.312 in
For Hole Diameter A
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBS-16-01-25GR
- Zoro #
- G523953972
- UPC #
- -
- Country of Origin
- United States
- Item
- Snap-In Spacers
- Color
- White
- Material
- Nylon
- System of Measurement
- Inch
- Spacer Type
- Dual Snap-Lock
- Head Shape
- Bayonet
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1 in
- Spacer Length
- 1 in
- Thread Size
- #8-32
- Body Width
- 0.312 in
- For Hole Diameter A
- 0.156 in
- Head Height A
- 0.402 in
- Panel Thickness - Maximum
- 1/16 in
- Base Width
- 0.312 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Snap-InSpacers,White,Nylon,1in,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.