Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Essex Plug-in Transformer, 120V In, 24V Out, 40V PS-24

Plug-in Transformer, 120V In, 24V Out, 40V (Discontinued)

  • Mfr # PS-24
  • Zoro # G3248716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-24
Zoro #
G3248716
UPC #
666272100154
Country of Origin
China

Dimensions

Height
5.00 in
Width
3.50 in
Tip Size
No Cord
Depth
3.50 in
Height (In.)
4-1/8
Width (In.)
2-3/4

Details

Item
Plug-in Transformer
Input Voltage
120V AC
Temp. Rise
Not Rated
IP Rating
Not Rated
Standards
UL
Connection Type
Screw Terminal
Style
Wall Mount
Color
White
VA Rating
40
Output Voltage
24V AC
Hz
60
Type
Electrical

Description

Plug-in Transformer, Output Voltage 24V AC, Input Voltage 120V AC, 40 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 60 Hz, Not Rated Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color White, Height 5.00 in, Depth 3.50 in, Width 3.50 in, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.