Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity Card Reader, Globe Design, Genuine HID Technology

  • Mfr # PRX-1

  • Zoro # G3633061


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FOB-1346-50 and CARD-1326-100
Height
4 1/2 in
Width
1 3/4 in
Product Type
Proximity Reader
Includes
4 in Harness, Hardware Kit, Template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRX-1
Zoro #
G3633061
UPC #
666272106637
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
1 3/4 in
Depth
3/4 in
Overall Width
1 3/4 in
Overall Depth
1 1/2 in
Overall Height
4 1/2 in

Details

Item
Proximity Reader
For Use With
Mfr. No. FOB-1346-50 and CARD-1326-100
Product Type
Proximity Reader
Includes
4 in Harness, Hardware Kit, Template
Finish
Stainless Steel
Operating Temp. Range
-40 Degrees to 160 Degrees F
Weather Resistant
Yes
IP Rating
66
Power Source
Field Selectable 5V DC or 12V DC
Features
All Weather Design, Audio/Visual Feedback
Material
Stainless Steel
Voltage
12V DC, 5V DC
Application
Door, Outdoor, Indoor
Input Voltage
12 V DC
Type
125kHz, Flush Mount
Compatible Manufacturer Model Number
CARD-1326-100, FOB-1346-50
Compatible Product Type
Proximity Reader
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Proximity Reader, Height 4 1/2 in, Width 1 3/4 in, Depth 3/4 in, For Use With Mfr. No. FOB-1346-50 and CARD-1326-100, Finish Stainless Steel, Material Stainless Steel, Power Source Field Selectable 5V DC or 12V DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Weather Resistant Yes, IP Rating 66, Includes 4 in Harness, Hardware Kit, Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.