Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity Card Reader, Stainless Steel

  • Mfr # PRX-1S

  • Zoro # G716309524


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
Field Selectable 5 V DC or 12 V DC
Material
Stainless Steel
Overall Height
4 1/2 in
Product Type
Extreme Proximity
Features
Reads 125 kHz Proximity Cards and Fobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRX-1S
Zoro #
G716309524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Depth
1 1/8 in
Overall Width
1 3/4 in

Details

Voltage
Field Selectable 5 V DC or 12 V DC
Material
Stainless Steel
Product Type
Extreme Proximity
Features
Reads 125 kHz Proximity Cards and Fobs
Item
Proximity Card Reader
Operating Temperature - Maximum
160 Degrees F
Finish
STAINLESS STEEL
IP Rating
66
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Model Number
SP-1 : Surface Mount Plastic Spacer for PRX-1S and PRX-1SR SR-1 : Surface Mount Metal Spacer for PRX-1S and PRX-1SR
Compatible Product Type
Wiegand output interfaces with most OEM access control panels. Supports card formats up to 91 bits, including 26 bit Wiegand.

Description

Proximity Card Reader, Finish STAINLESS STEEL, Material Stainless Steel, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.