Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity Card Reader, Stainless Steel

  • Mfr # PRX-2S

  • Zoro # G216309529


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Voltage
Field Selectable 5 V DC or 12 V DC
Product Type
Extreme Proximity
Operating Temperature - Maximum
160 Degrees F
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRX-2S
Zoro #
G216309529
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Height
4 1/2 in
Overall Depth
1 1/8 in

Details

Operating Temperature - Minimum
-40 Degrees F
Voltage
Field Selectable 5 V DC or 12 V DC
Product Type
Extreme Proximity
Operating Temperature - Maximum
160 Degrees F
Features
Reads 125 kHz Proximity Cards and Fobs
Item
Proximity Card Reader
Finish
STAINLESS STEEL
Material
Stainless Steel
IP Rating
66
Compatible Manufacturer Model Number
BAK BOX-SGS : Surface Mount Back Box for PRX-2S and PRX-2SR
Compatible Product Type
Wiegand output interfaces with most OEM access control panels. Supports card formats up to 91 bits, including 26 bit Wiegand.

Description

Proximity Card Reader, Finish STAINLESS STEEL, Material Stainless Steel, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.