Zoro Homepage

Surface Mount Back Box of Access Control Units

  • Mfr # BAK BOX-SGS

  • Zoro # G2552426


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Essex 3x4 Keypad
Product Type
Keypad Mounting Box
Includes
Mounting Hardware
Finish
Stainless Steel
Features
Stainless Steel Construction, Keypad Tilts Upward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK BOX-SGS
Zoro #
G2552426
UPC #
666272105340
Country of Origin
United States

Dimensions

Overall Width
3 5/8 in
Overall Height
5 3/8 in

Details

Item
Keypad Mounting Box
For Use With
Essex 3x4 Keypad
Product Type
Keypad Mounting Box
Includes
Mounting Hardware
Finish
Stainless Steel
Features
Stainless Steel Construction, Keypad Tilts Upward
Material
Stainless Steel
Compatible Product Type
Keypads, Single Gang Piezoelectric Switch

Description

Keypad Mounting Box, For Use With Essex 3x4 Keypad, Features Stainless Steel Construction, Keypad Tilts Upward, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.