Relays, Contactors Relay TypePower Cont
Mfr # 120 901S1
Zoro # G0604935
product price:Â $39.95
/eaKey Features
Coil Voltage DC
12 V DC
Amps
100
Duty Cycle
Continuous
Contact Termination
5/16 in-24
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120 901S1
Zoro #
G0604935
UPC #
-
Country of Origin
Mexico
Details
Item
DC Contactor
Coil Voltage DC
12 V DC
Amps
100
Duty Cycle
Continuous
Contact Termination
5/16 in-24
Contact Form
SPST-NO
Contact Material
Silver Cadmium Oxide
Coil Type
Isolated
Coil Termination
#10-32
Mounting Base
Standard Bracket
Enclosure
Water Resistant
Current Rating
100 A
Resistance Properties
Water Resistant
Coil Voltage
12 V DC
Number of Terminals
4
Series
120
Description
DC Contactor, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 120, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Cadmium Oxide, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 4, Resistance Properties Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.