Ducted Evaporative Cooler, 4,600 cfm, 1,200 sq ft, 12.5 gal, 1/2 hp, Belt, 2Speed, 115V

  • Mfr # 2YAE4-2HTK9

  • Zoro # G0915704


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Duct Opening Length
17-3/4 in
Pump Voltage
115V AC
Drive Type
Belt
Height
34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YAE4-2HTK9
Zoro #
G0915704
UPC #
094705468173
Country of Origin
United States

Dimensions

Duct Opening Length
17-3/4 in
Height
34-1/2 in
Pad Thickness
2 in
Duct Opening Width
17-3/4 in
Width
34-1/8 in
Depth
34-1/8 in

Details

Voltage
115V AC
Pump Voltage
115V AC
Drive Type
Belt
Color
Beige
Water Capacity
12.5 gal
Operating Weight
269 lb
Includes
115V Pump, Drive
Item
Ducted Evaporative Cooler
Discharge
Side
Drive Package With Motor
Assembly Required
Number of Inlets for Outside Air
Multiple Inlet
Duty Rating
Residential Grade
HP
1/2 hp
Number of Speeds
2
Airflow
4,600 cfm
Coverage Area - Maximum
1,200 sq ft

Description

Ducted Evaporative Cooler, Residential Grade, 4,600 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 2, Water Capacity 12.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.