Ducted Evaporative Cooler, 5,500 cfm, 1,600 sq ft, 12.2 gal, 1/2 hp, Belt, 120V AC

  • Mfr # 2YAD9-2HTK7

  • Zoro # G1051276


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Operating Weight
309 lb
Includes
115V Pump, Drive
Drive Type
Belt
Depth
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAD9-2HTK7
Zoro #
G1051276
UPC #
094705466315
Country of Origin
United States

Dimensions

Depth
39 in
Height
42-7/16 in
Duct Opening Width
19-3/4 in
Duct Opening Length
19-3/4 in
Pad Thickness
2 in
Width
39 in

Details

Voltage
120V AC
Operating Weight
309 lb
Includes
115V Pump, Drive
Drive Type
Belt
Pump Voltage
115V AC
Item
Ducted Evaporative Cooler
Discharge
Down
Water Capacity
12.2 gal
Color
Beige
Phase
Single
Number of Inlets for Outside Air
Single Inlet
HP
1/2 hp
Number of Speeds
1
Drive Package With Motor
Factory Installed
Duty Rating
Residential Grade
Airflow
5,500 cfm
Coverage Area - Maximum
1,600 sq ft

Description

Ducted Evaporative Cooler, Residential Grade, 5,500 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 120V AC, Pump Voltage 115V AC, 1-Phase 120V AC Phase - Voltage, Single Phase, Number of Speeds 1, Water Capacity 12.2 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.