Ducted Evaporative Cooler, 5,500 cfm, 1,600 sq ft, 12.2 gal, 1/2 hp, Belt, 115V AC
Mfr # 2YAD9-2HTK9
Zoro # G1167756
product price:Â $1,214.99
/eaKey Features
Voltage
115V AC
Water Capacity
12.2 gal
Duct Opening Length
19-3/4 in
Drive Type
Belt
Duct Opening Width
19-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2YAD9-2HTK9
Zoro #
G1167756
UPC #
094705465349
Country of Origin
United States
Dimensions
Duct Opening Length
19-3/4 in
Duct Opening Width
19-3/4 in
Width
39 in
Pad Thickness
2 in
Depth
39 in
Height
42-7/16 in
Details
Voltage
115V AC
Water Capacity
12.2 gal
Drive Type
Belt
Discharge
Down
Pump Voltage
115V AC
Color
Beige
Item
Ducted Evaporative Cooler
Operating Weight
309 lb
Includes
115V Pump, Drive
Drive Package With Motor
Assembly Required
Number of Inlets for Outside Air
Multiple Inlet
Duty Rating
Residential Grade
Number of Speeds
2
HP
1/2 hp
Airflow
5,500 cfm
Coverage Area - Maximum
1,600 sq ft
Description
Ducted Evaporative Cooler, Residential Grade, 5,500 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 2, Water Capacity 12.2 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.