customer-service Help
Essick Air

Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft.

Essick Air Ducted Evaporative Cooler 5500 to 6500 cfm,  1200 to 1600 sq. ft. N56/66D
Tap to zoom
Hover or click to zoom
$739.99
  • Air Flow: 5,500 to 6,500 cfm
  • Voltage: 115
  • Pump Voltage: 115
See full product details
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Total: $739.99

Essick Air #N56/66D Specifications

  • Air Flow: 5,500 to 6,500 cfm
  • Voltage: 115
  • Pump Voltage: 115
  • Duct Opening Length: 19 3/4 in
  • Depth: 39 in
  • Item: Ducted Evaporative Cooler
  • Media: Rigid
  • Fill Type: Water Connection Required
  • Drive Type: Belt
  • Duct Opening Width: 19 3/4 in
  • Height: 42 7/16 in
  • Drive: Without
  • Evaporative Cooler Voltage: 115VAC
  • Power Cord Length: 8 ft.
  • Evaporative Cooler Cooling Capacity: 1200 to 1600 sq. ft.
  • Width: 39 in
  • Speed: 1 or 2
  • Color: Cool Sand
  • Pad Thickness: 2 in
  • Water Capacity: 12.2 gal
  • Motor HP: 1/2 or 3/4
  • Discharge: Down
  • Operating Weight: 309 lb
  • Evaporative Cooler Item: Ducted Evaporative Cooler
  • Duty Rating: Residential Grade
  • Drive Package With Motor: Not Included
  • Number of Inlets for Outside Air: Multiple Inlet
  • Country of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Residential Grade, 5500 to 6500 cfm, Average Coverage Area 1200 to 1600 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, Pump Voltage 115, Water Capacity 12.2 gal, Fill Type Water Connection Required

Reviews of Essick Air #N56/66D