End Cover for H12 Series
Mfr # 4V5096101 BLK
Zoro # G3552250
original price: $6.79
5% off
new price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Overall Width
4 3/8 in
Product Type
End Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4V5096101 BLK
Zoro #
G3552250
UPC #
043129366817
Country of Origin
United States
Dimensions
Overall Width
4 3/8 in
Details
Item
End Cover
Product Type
End Cover
Description
End Cover, Overall Width 4 3/8 in, Compatible Grainger Part Number 44R219, 44R223, Product Type End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.