Float Valve Assembly, Metal and Plastic
Mfr # FL-3/8
Zoro # G2287871
product price: $19.89
/eaKey Features
Height
2 in
Width
3 1/2 in
Evaporative Cooler Accessory Item
Float Valve Assembly
For Use With
Ducted Evaporative Cooler
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL-3/8
Zoro #
G2287871
UPC #
009009900007
Country of Origin
China
Dimensions
Height
2 in
Width
3 1/2 in
Length
11 3/4 in
Details
Item
Float Valve Assembly
Evaporative Cooler Accessory Item
Float Valve Assembly
For Use With
Ducted Evaporative Cooler
Material
Metal, Plastic
Includes
Arm, Float, Screw, Stem
Function
Fill Cooler Sump
Type
Water Supply
Compatible Manufacturer Model Number
10/12DD, 10/12SD, 14/21DD, 14/21SD, 75/85DD, 75/85SD, 95DD, 95SD
Compatible Brand
Commercial Aspen, Ultracool
Compatible Series
Ultracool
Description
Float Valve Assembly, Not Applicable Voltage, Material Metal, Plastic, 2 in Height, 11 3/4 in Length, 3 1/2 in Width, For Use With Ducted Evaporative Cooler, Includes Arm, Float, Screw, Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.