Frame and Wick For, 800 Series
Mfr # 4V3398020 GRY
Zoro # G2219077
product price: $29.99
/eaKey Features
Type
Replacement
For Use With
AIRCARE, Essick Air 800 Series Humidifiers
Product Type
Humidifier Wick
Compatible Product Type
Portable Humidifier
Overall Height
14 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4V3398020 GRY
Zoro #
G2219077
UPC #
043129365193
Country of Origin
United States
Dimensions
Overall Height
14 3/4 in
Overall Depth
4 3/8 in
Overall Width
10 3/4 in
Details
Item
Humidifier Wick
Type
Replacement
For Use With
AIRCARE, Essick Air 800 Series Humidifiers
Product Type
Humidifier Wick
Compatible Product Type
Portable Humidifier
Material
Cellulose
Includes Frame
Frame Included
Coating
Not Antimicrobial-Coated
Frame Material
Plastic
Compatible Manufacturer Model Number
821000, 821001, 821002, 826000, 826800, 831000, 836000HB, SS390DWHT
Description
Humidifier Wick, Compatible Grainger Part Number 48TC61, Compatible Manufacturer Model Number 821000, 821001, 821002, 826000, 826800, 831000, 836000HB, SS390DWHT, Overall Depth 4 3/8 in, Overall Height 14 3/4 in, Overall Width 10 3/4 in, Overall Length Not Applicable, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Cellulose, Coating Not Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 1, Product Type Humidifier Wick, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.