Front Discharge Window Evaporative Cooler, 4,000 cfm, 600 - 1,100 sq ft
- Mfr # RWC44
- Zoro # G221880129
product price:Â
$
1,522.99
/ea
Key Features
HP
1/3 hp
Depth
41-1/8 in
Height
34-1/2 in
Voltage
115V
Water Capacity
11 Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWC44
- Zoro #
- G221880129
- UPC #
- 9009502539
- Country of Origin
- United States
Dimensions
- Depth
- 41-1/8 in
- Height
- 34-1/2 in
- Width
- 34-1/8 in
Details
- Item
- Window Evaporative Cooler
- HP
- 1/3 hp
- Voltage
- 115V
- Water Capacity
- 11 Gal.
- Discharge
- Front Discharge
Description
Evaporative coolers are intended for use in dry arid climates. They can lower indoor temperatures by as much as 15-20 F. Evaporative coolers have low installation/maintenance costs; use less electricity; no ozone damaging refrigerants. The water saturated pads act as a type of filter removing dust and allergens from the air. This evaporative cooler performs best in dry arid climates. Comes with a 1/3 HP two-speed 115V motor installation kit and leveling leg. Remote control provides convenient adjustment within 20 Ft. of the cooler. Convertible grill allows vertical or horizontal installation. Permanently lubricated pump for years of worry free use. Machine balanced blower wheel for smooth quiet operation and maximum air delivery. Cabinet made from heavy-gauge galvanized steel to resist weather and impact. All metal surfaces treated for corrosion with electrostatically applied UV-stabilized polyester powder finish. Bolted construction for easy installation and access to replaceable parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.