Bacteriostatic Treatment, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz
Mfr # 1970
Zoro # G4023801
product price: $8.99
/eaKey Features
Type
Essick Air Humidifier, 32 Oz
Container Size
32 oz
Function
Disinfectant
Height
9 1/4 in
Requires
Manual Refilling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1970
Zoro #
G4023801
UPC #
043129046290
Country of Origin
United States
Dimensions
Container Size
32 oz
Height
9 1/4 in
Depth
3 1/2 in
Width
3 1/2 in
Details
Item
Algae and Bacteria Inhibitor
Type
Essick Air Humidifier, 32 Oz
Function
Disinfectant
Requires
Manual Refilling
Description/Special Features
Used to Control the Growth of Bacteria and Algae in Humidifiers, Used to Control Odor, Used with Evaporative Humidifiers, Use Only Original Essick Air Bacteria Treatment for Optimal Performance of Your Humidifier, 32 fl oz Bottle
Formulation
Liquid
Solution Type
Algae and Bacteria Inhibitor
Compatible Product Type
Portable
Humidification Method
Evaporation
Description
Algae and Bacteria Inhibitor, Compatible Product Type Portable, Container Size 32 oz, Solution Type Algae and Bacteria Inhibitor, Formulation Liquid, Function Disinfectant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.