Zoro Homepage

Re-Circulating Pump, 0.85A, 230V

  • Mfr # 110468

  • Zoro # G0907584


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
Voltage
230V AC
Evaporative Cooler Accessory Item
Re-Circulating Pump
Max. Amps
0.85 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110468
Zoro #
G0907584
UPC #
009009910068
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
5 in

Details

Voltage
230V AC
Evaporative Cooler Accessory Item
Re-Circulating Pump
Max. Amps
0.85 A
Includes
Nipple
Standards
UL
For Use With
Ducted Evaporative Cooler
Material
Plastic/Steel
Item
Evaporative Cooler Pump
Function
SUPPLY WATER TO DISTRIBUTION ASSEMBLY
Type
RE-CIRCULATING
Compatible Manufacturer Model Number
10/12DD, 10/12SD, 14/21DD, 14/21SD
Compatible Brand
Mastercool
Compatible Series
Commercial Mastercool
Product Type
Evaporative Cooler Pump

Description

PUMP, RE-CIRCULATING, PLASTIC HOUSING, MOTOR, STEEL SHAFT Construction, Max. Amps .85, For Use With COMMERCIAL SIZE EVAPORATIVE COOLERS, Function SUPPLY WATER TO DISTRIBUTION ASSEMBLY, UL, Includes PUMP AND NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.