Zoro Homepage

Re-Circulating Pump, 115V, 1.2A

  • Mfr # 110467-1

  • Zoro # G1866645


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
Material
Plastic/Steel
Standards
UL11000LA
Evaporative Cooler Accessory Item
Re-Circulating Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110467-1
Zoro #
G1866645
UPC #
009009985745
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
5 in

Details

Material
Plastic/Steel
Standards
UL11000LA
Evaporative Cooler Accessory Item
Re-Circulating Pump
For Use With
Ducted Evaporative Cooler
Includes
Nipple
Item
Evaporative Cooler Pump
Max. Amps
1.2 A
Voltage
115V AC
Type
RE-CIRCULATING
Function
SUPPLY WATER TO DISTRIBUTION ASSEMBLY
Compatible Brand
Champion, Essick
Product Type
Evaporative Cooler Pump
Compatible Manufacturer Model Number
75/85DD, 75/85SD
Airflow
15,000 cfm
Hz
60 Hz
HP
1/40 hp
Compatible Series
Penguin

Description

PUMP, RE-CIRCULATING, PLASTIC HOUSING, MOTOR, STEEL SHAFT Construction, Max. Amps 1.5, For Use With COMMERCIAL SIZE EVAPORATIVE COOLERS, Function SUPPLY WATER TO DISTRIBUTION ASSEMBLY, UL, Includes PUMP AND NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.