Zoro Homepage

Re-Circulating Pump, 1.2A, 115V

  • Mfr # 110467

  • Zoro # G1172744


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
For Use With
Ducted Evaporative Cooler
Material
Plastic/Steel
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110467
Zoro #
G1172744
UPC #
009009910051
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Size
505 gph
Length
5 in

Details

For Use With
Ducted Evaporative Cooler
Material
Plastic/Steel
Standards
UL
Voltage
115V AC
Max. Amps
1.2 A
Evaporative Cooler Accessory Item
Re-Circulating Pump
Item
Evaporative Cooler Pump
Includes
Nipple
Type
RE-CIRCULATING
Function
SUPPLY WATER TO DISTRIBUTION ASSEMBLY
Compatible Series
Commercial Mastercool
Compatible Manufacturer Model Number
10/12DD, 10/12SD, 14/21DD, 14/21SD
Product Type
Evaporative Cooler Pump
Compatible Brand
Mastercool
Hz
60 Hz

Description

EvaporativeCoolerPump,Plastic/Steel,9inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.