Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Re-Circulating Pump, 230V, 0.85A

  • Mfr # 110468-1

  • Zoro # G1655123


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
Material
Plastic/Steel
For Use With
Ducted Evaporative Cooler
Standards
UL11000-2LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110468-1
Zoro #
G1655123
UPC #
009009985752
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
5 in

Details

Item
Evaporative Cooler Pump
Material
Plastic/Steel
For Use With
Ducted Evaporative Cooler
Standards
UL11000-2LA
Evaporative Cooler Accessory Item
Re-Circulating Pump
Voltage
230V AC
Includes
Nipple
Max. Amps
0.8 A
Function
SUPPLY WATER TO DISTRIBUTION ASSEMBLY
Type
RE-CIRCULATING
Product Type
Evaporative Cooler Pump
Compatible Series
Penguin
Compatible Manufacturer Model Number
75/85DD, 75/85SD
Compatible Brand
Champion, Essick
Hz
60 Hz

Description

PUMP, RE-CIRCULATING, PLASTIC HOUSING, MOTOR, STEEL SHAFT Construction, Max. Amps .85, For Use With COMMERCIAL SIZE EVAPORATIVE COOLERS, Function SUPPLY WATER TO DISTRIBUTION ASSEMBLY, UL, Includes PUMP AND NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.