Zoro Homepage

Wick Frame Assembly for EP9 Series

  • Mfr # 1B72081

  • Zoro # G3552707


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Product Type
Media Frame
Compatible Manufacturer Model Number
EP9500, EP9700, EP9800
Overall Height
14 1/2 in
Material
Plastic
Overall Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B72081
Zoro #
G3552707
UPC #
043129450219
Country of Origin
United States

Dimensions

Overall Height
14 1/2 in
Overall Width
11 1/2 in
Manufacturer Warranty Length
90 Day Limited
Overall Depth
7 1/2 in

Details

Item
Media Frame
Product Type
Media Frame
Compatible Manufacturer Model Number
EP9500, EP9700, EP9800
Material
Plastic

Description

Media Frame, Overall Depth 7 1/2 in, Overall Height 14 1/2 in, Overall Width 11 1/2 in, Compatible Grainger Part Number 36WJ85, 6DMH8, Compatible Manufacturer Model Number EP9500, EP9700, EP9800, Product Type Media Frame, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.