Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burlap Curtain Panel - Butter - 96 in.

  • Mfr # ES1078722

  • Zoro # G803863298


product price: $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1078722
Zoro #
G803863298
UPC #
727272715684
Country of Origin
China

Description

India's Heritage has entered the home decor industry with a vision of showcasing an exquisite collection of home decor textiles and accessories. Bringing with them a wealth of expertise in product development, knowledge of exclusive fabrics have brought in a unique home decor product range of decorative pillows, window curtains, bedding, throws and furniture. We work to bring in new colors, new designs, new products that enhance your way in every way.

Specifications
  • Assembly Required: No
  • Country of Manufacturer: India
  • Color : Butter
  • Maximum Dimension : 96"H x 51"W x 1"D
  • Weight : 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.