Zoro Homepage

Divider Shelf, Single, 5 Shelves, 12 In

  • Mfr # WBDF61120

  • Zoro # G3333377


product price: $433.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Type
Single Face Starter
Number of Shelves
5
Color
Putty
Depth
12 in
Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBDF61120
Zoro #
G3333377
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Height
66 in
Width
36 in
Shelf Depth
12 in
Overall Depth
12 in
Overall Height
66 in
Overall Width
36 in

Details

Item
Open-File Shelves
Type
Single Face Starter
Number of Shelves
5
Color
Putty
Shelf Capacity
150 lb
Material
Steel
Construction
Steel
For Use With
Binders, Books
Finish
Powder Coated
Shelving Type
Starter
Includes
(5) Adjustable Dividers per Shelf, Hardware, Shelves
Product Type
Single Face Open-File Shelves
Back Style
Open
Number of Dividers
25

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 25, Overall Height 66 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 5, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.