Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11Inch Heavy Duty Nail Jack Brad, Nail and Staple Remover

  • Mfr # 42543

  • Zoro # G607454746


product price: $32.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42543
Zoro #
G607454746
UPC #
99198425436
Country of Origin
China

Description

Save costs and reuse wood boards, planks, and panels on home repair, maintenance, and construction projects by easily removing nails, brads, tacks, and staples with the Estwing 11Inch HeavyDuty Nail Jack Designed specifically for the purpose of removing embedded nails, brads, and staples from wood with minimal damage, this handy tool features a fulcrumlike head design that gives maximum leverage combined with a large surface to remove fasteners with minimal damage to wood surfaces The pointed tips can dig into softer wood to remove embedded fasteners and when dealing with harder woods and materials, the base of the head is flattened and reinforced to allow striking with a hammer to chase after sunken fasteners Gripping teeth at the base of the jaw hold tight to fasteners for slipfree and smooth removal as well as the superior hold needed to pull brads out from the back of finished boards The handles are offset to provide added leverage during removal as well as give ample clearance for hands and knuckles during use Spring assisted opening and double dipped handle grips provide added user comfort and help to reduce hand fatigue Ideal for pallet teardown, baseboard installation, upholstery recovering, and more Next time you need to remove nails, brads, and staples, don't risk an injury or breaking another screwdriver or pair of pliers by prying with them, use a tool made for the task Use an Estwing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.