Zoro Homepage

1.25lbs Axe with Hickory Wood Handle, 14"

  • Mfr # EAX-114W

  • Zoro # G406620489


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-114W
Zoro #
G406620489
UPC #
194199623703
Country of Origin
India

Description

1.25lbs Axe with Hickory Wood Handle
Manufactured using the strongest & premium hickory
Head Weight: 1-1/4lbs
Overall Length: 14"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.