Shop ESTWING
See all product information
Create Account
18 in. I-Beam Construction Pry Bar
- Mfr # PB-18
- Zoro # G8614537
product price:
$
25.79
/ea
Key Features
Type
Pry Bar
Overall Length
18 in
Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB-18
- Zoro #
- G8614537
- UPC #
- 34139650218
- Country of Origin
- United States
- Type
- Pry Bar
- Material
- Tool Steel
Description
This attractive blue Estwing 18 in. I-Beam Construction Pry Bar is fully forged from fine tool steel. The I-beam construction gives this bar exceptional strength in a lightweight design for easy handling. One end features a narrow blade for easy prying, while the other end has a beveled nail slot and nail puller that enables you to access hard-to-reach areas. The rocking head provides maximum leverage to remove troublesome, embedded nails with ease.
- • Fully forged and tempered for superb durability
- • Beveled nail slots and rocking head easily remove embedded nails
- • Sharp, polished blades ensure smooth operation
- • Painted to resist corrosion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.