Zoro Homepage

20" Hard Bottom Tool Backpack

  • Mfr # 94759

  • Zoro # G501768628


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94759
Zoro #
G501768628
UPC #
099198947594
Country of Origin
China

Details

Item
Backpack

Description

Designed and constructed for maximum utility and ultimate reliability, this 20-inch Estwing tool pack combines top grain cowhide leather and 1800D polyester to provide easily portable and heavy-duty tool organization and storage. The ergonomically shaped straps along with the back lining are padded with cooling mesh that allows them to remain breathable during wear and in hot conditions. A length and height adjustable chest strap keeps the bag secure and in a comfortable position for long duration wear. The outside of the pack has a number of pockets and pouches including a pass through pocket that gives you direct access to the main storage compartment without having to completely open the bag. A padded laptop pocket gives you a secure place to store and protect expensive items. The inside of the backpack has a large number of loops and pockets to store and organize tools. The bottom of the bag features a hard plastic boot that provides a stable base when the bag is set down as well as added durability and moisture resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.