Zoro Homepage

2lbs Drilling Hammer with Hickory Wood Handle, 11"

  • Mfr # EDH-211W

  • Zoro # G606620494


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDH-211W
Zoro #
G606620494
UPC #
194199623178
Country of Origin
India

Description

2lbs Drilling Hammer with Hickory Wood Handle
Manufactured using the strongest & premium hickory
Designed to reduce user fatigue, lower vibration and improve efficiency
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING Blue Color Head With head size & length identifier
Drop Forged Head With induction hardened (50-55 HRC) striking ends
Head Weight: 2lbs
Overall Length: 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.