Belt, 4" Padded Leather Work Belt, Leather

  • Mfr # 94757

  • Zoro # G001768715


product price:  $52.49
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94757
Zoro #
G001768715
UPC #
099198947570
Country of Origin
China

Details

Item
4" Padded Leather Work Belt
Material
Leather
Tool Storage Type Included
Belt

Description

Designed and constructed for maximum utility and ultimate reliability, this Estwing belt combines a top grain cowhide leather belt with a 4-inch wide padded mesh liner to make a great base with which to assemble a custom tool belt perfect for your needs. The belt secures with a durable steel dual pronged roller buckle that can easily support the weight of several fully loaded tool pouches attached to the belt. A series of 5 d-ring loops allows the attachment of a set of work suspenders for additional support carrying heavy loads. The padded inner liner also has a zipper-secured extension that can be detached for smaller wearers for a better fit with less pad overlap. The 2-inch wide outer belt fits most brands and styles of tool pouch, single tool holder, or drill and impact driver holster. Fully adjustable, the belt can fit waist sizes from 30 to 52-inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.