Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather

  • Mfr # 94749

  • Zoro # G001768654


product price: $57.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94749
Zoro #
G001768654
UPC #
099198947495
Country of Origin
India

Details

Item
8-Pocket Leather Electrician's Tool Pouch
Material
Leather
Tool Storage Type Included
Pouch

Description

Designed for maximum utility and constructed for ultimate reliability this Estwing electrician's tool pouch has a single large main pocket that is lined with several smaller slip pockets to let you carry the tools and supplies you need to get your work done. Made from 100% top grain cowhide leather, this handy pouch supplies you with a total of 8 various sized pockets to store utility knives, wire cutters, screw and bit drivers, and other small tools and includes 3 wet molded pliers pockets that can adapt to snugly fit stored tools. Additional storage includes several exterior tool loops, an adjustable flashlight holder, steel tape measure clip, and a steel electrical tape chain. Rivet-reinforced stress points and pocket corners add extra support to the heavy-duty double-stitches binding edges to provide lifelong reliability. The integrated tunnel-style belt loop is wide enough to fit onto belts of up to 3-inches in width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.