Zoro Homepage

8lbs Demolition Hammer with Fiberglass Handle, 36"

  • Mfr # ESHD-836F

  • Zoro # G606620500


product price: $62.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHD-836F
Zoro #
G606620500
UPC #
194199623352
Country of Origin
India

Description

8lbs Demolition Hammer
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Drop Forged Head with induction hardened (50-55 HRC) striking ends
Trademark ESTWING “Dimples" for increased grip in the toughest applications
Trademark ESTWING Blue Color Head with head size & length identifier
Head Weight: 8lbs
Overall Length: 36"
Head with 1 side as Sledge face & other side with an extra-large driving face for improved strike accuracy
Two handed grip position & textured rubber ensures comfortable & secure grip.
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.