Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8lbs Maul with Hickory Wood Handle, 36"

  • Mfr # EML-836W

  • Zoro # G506620495


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EML-836W
Zoro #
G506620495
UPC #
194199624441
Country of Origin
India

Description

8lbs Maul with Hickory Wood Handle
Manufactured using the strongest & premium hickory
Head Weight: 8lbs
Overall Length: 36"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.