Zoro Homepage

Ball Peen Hammer, 13 " L, Steel

  • Mfr # E3-16BP

  • Zoro # G014846189


product price: $39.39
/ea

Key Features

Handle Material
Steel
Head Material
Steel
Overall Length
13 in
Handle Color
Blue
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-16BP
Zoro #
G014846189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in

Details

Item
Ball Peen Hammer
Handle Material
Steel
Head Material
Steel
Handle Color
Blue
Head Weight
16 oz
Features
Blue Shock Reduction Grip
Handle Attachment
One Piece Construction
Head Finish
Polished
Face Material
Steel
Dead Blow Hammer
Yes
Face Texture
Smooth
Handle Finish
Polished
Face Shape
Round
Hammer Type
Ball Peen Hammer

Description

Ball Peen Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.