Zoro Homepage

Ball Peen Hammer, 14 " L, Steel

  • Mfr # E3-24BP

  • Zoro # G814846198


product price: $39.25
/ea

Key Features

Head Weight
24 oz
Overall Length
14 in
Handle Color
Blue
Features
Blue Shock Reduction Grip
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-24BP
Zoro #
G814846198
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Item
Ball Peen Hammer
Head Weight
24 oz
Handle Color
Blue
Features
Blue Shock Reduction Grip
Handle Material
Steel
Head Material
Steel
Handle Finish
Polished
Face Material
Steel
Face Texture
Smooth
Face Shape
Round
Hammer Type
Ball Peen Hammer
Dead Blow Hammer
Yes
Handle Attachment
One Piece Construction
Head Finish
Polished

Description

Ball Peen Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.