Ball Peen Hammer, 14 " L, Steel
Mfr # E3-32BP
Zoro # G514846207
product price: $46.29
/eaKey Features
Features
Blue Shock Reduction Grip
Handle Material
Steel
Overall Length
14 in
Head Weight
32 oz
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3-32BP
Zoro #
G514846207
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Details
Item
Ball Peen Hammer
Features
Blue Shock Reduction Grip
Handle Material
Steel
Head Weight
32 oz
Head Material
Steel
Handle Color
Blue
Hammer Type
Ball Peen Hammer
Dead Blow Hammer
Yes
Handle Attachment
One Piece Construction
Face Material
Steel
Head Finish
Polished
Face Texture
Smooth
Face Shape
Round
Handle Finish
Polished
Description
Ball Peen Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.