Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather

  • Mfr # 94756

  • Zoro # G101768721


product price: $29.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94756
Zoro #
G101768721
UPC #
099198947563
Country of Origin
India

Details

Item
2" Wide 100% Full Grain Leather Tool Belt
Material
Leather
Tool Storage Type Included
Belt

Description

Designed and constructed for maximum utility and ultimate reliability, this Estwing 100% full grain cowhide leather belt makes a great base from which to assemble a custom tool belt perfect for your needs. The belt secures with a durable steel dual pronged roller buckle that can easily support the weight of several fully loaded tool pouches attached to the belt. The belt's 2-inch width fits most brands and styles of tool pouch, single tool holder, or drill and impact driver holster. Fully adjustable, the belt can fit waist sizes from 30 to 52-inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.