Zoro Homepage

Bricklayer Hammer, 11 " L, Steel

  • Mfr # E3-20BLC

  • Zoro # G514846214


product price: $39.85
/ea

Key Features

Head Material
Steel
Overall Length
11 in
Features
Chisel Edge, Larger Striking Face, Patented Nylon End Cap
Dead Blow Hammer
Yes
Head Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-20BLC
Zoro #
G514846214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Item
BRICKLAYER
Head Weight
20 oz
Head Material
Steel
Features
Chisel Edge, Larger Striking Face, Patented Nylon End Cap
Dead Blow Hammer
Yes
Head Finish
Polished
Handle Finish
Polished
Hammer Type
Bricklayer/Mason's Hammer
Face Texture
Smooth
Handle Color
Blue
Handle Attachment
One Piece Construction
Face Material
Steel
Handle Material
Steel

Description

BRICKLAYER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.