Zoro Homepage

Bricklayer Hammer, 11 " L, Steel

  • Mfr # E3-24BLC

  • Zoro # G214846231


product price: $46.29
/ea

Key Features

Head Material
Steel
Overall Length
11 in
Features
Chisel Edge, Larger Striking Face, Patented Nylon End Cap
Handle Material
Steel
Dead Blow Hammer
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-24BLC
Zoro #
G214846231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Item
BRICKLAYER
Head Weight
24 oz
Head Material
Steel
Features
Chisel Edge, Larger Striking Face, Patented Nylon End Cap
Handle Material
Steel
Dead Blow Hammer
Yes
Head Finish
Polished
Face Texture
Smooth
Face Material
Steel
Handle Color
Blue
Hammer Type
Bricklayer/Mason's Hammer
Handle Attachment
One Piece Construction
Handle Finish
Polished

Description

BRICKLAYER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.