Chipping Hammer, 11 " L, Steel
Mfr # E3-WC
Zoro # G514851843
product price: $34.99
/eaKey Features
Head Weight
14 oz
Head Material
Steel
Overall Length
11 in
Features
Blue Shock Reduction Grip
Dead Blow Hammer
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3-WC
Zoro #
G514851843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 in
Details
Item
WELDER CHIPPER HAMMER
Head Weight
14 oz
Head Material
Steel
Features
Blue Shock Reduction Grip
Dead Blow Hammer
Yes
Handle Finish
Polished
Face Texture
Smooth
Hammer Type
Welding Chipping Hammer
Face Material
Steel
Handle Attachment
One Piece Construction
Head Finish
Polished
Handle Material
Steel
Handle Color
Blue
Description
WELDER CHIPPER HAMMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.