Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Club Hammer, 10 lb Head, 30" L, Plain Grip

  • Mfr # ESH-1030X

  • Zoro # G512041864


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Head Weight
10 lb
Head Material
Steel
Handle Material
Steel
Face Diameter
2 in
Handle Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH-1030X
Zoro #
G512041864
UPC #
194199622089
Country of Origin
India

Dimensions

Overall Length
30 in
Face Diameter
2 in
Handle Length
30 in

Details

Item
Club Hammer
Head Weight
10 lb
Head Material
Steel
Handle Material
Steel
Dead Blow Hammer
No
Hammer Type
Club Hammer
Face Shape
Round
Grip Style
Plain
Non-Sparking
No
FME Compliant
Yes
Tether Ready
Yes
Replaceable Handle
No

Description

Club Hammer, Hammer Type Club Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 10 lb, Face Diameter 2 in, Overall Length 30 in, Handle Length 30 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.