
E10GCOMP 10 Gallon 5.5 HP Portable Gas-Powered Twin Stack Air Compress
Mfr # E10GCOMP
Zoro # G2991627
product price: $1,494.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10GCOMP
Zoro #
G2991627
UPC #
816376017722
Country of Origin
China
Description
Designed to handle even the most demanding work conditions, the Estwing E10GCOMP 10 Gallon 5.5 HP Portable Gas-Powered Twin Stack Air Compressor features a Honda GS 160 4-Stroke Engine to deliver professional contractors the power they need. Constructed of cast iron, the V-style pump and big bore cylinder are engineered for faster recovery time and provide 12.5 CFM and 5.5 HP. The oil lubricated pump runs at cooler temperatures, while the fully enclosed belt drive with large fly-wheel provides additional cooling to prevent overheating during heavy use. Designed for greater efficiency, the compressor's large automotive industrial style air filters increase air intake and the automatic idle control for reduced gas consumption. The stainless steel braided discharge hose and brass couplers are designed for increased corrosion resistance for all indoor and outdoor applications. This compressor features 10 gallon capacity twin tanks and two integrated universal couplers to supply air to multiple nailers. Easily transport and store the compressor with the low profile design and 10" non-flat tire that can handle all types of terrain. An industrial-grade recoil starter features an ergonomic grip and recoil rope for faster and easier starting, and the rubberized feet prevent the compressor from walking from excess vibration. Oversized pressure gauges make it easy to monitor hose and tank pressure, while the oil sight glass, convenient oil drain valve, and lever-handle ball valve tank drain make maintenance fast and efficient. With faster recovery time, longer tool life, and durable construction, this twin stack air compressor is designed for consistently high quality performance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.