E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt

  • Mfr # E3850PVCR

  • Zoro # G2044326


product price:  $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3850PVCR
Zoro #
G2044326
UPC #
816376017913
Country of Origin
China

Description

The Estwing E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fittings is constructed of hybrid materials, giving you the strength and flexibility of rubber with the light weight of PVC. The larger internal diameter of this pneumatic hose provides more volume of air to support high flow tools such as paint sprayers and automotive tools, or to simply get the most performance out of air powered tools. Pliable in even sub-zero temperatures, the hose lies flat or coils up nicely at the end of the day. All weather flexibility lets you work anywhere from -40 degrees F to 164 degrees F. Bend resistors prevent wear and tear at the joints, and a kink resistant design prolongs the life of the hose. The 1/4" NPT industrial fitting and universal coupler are made of solid brass for better performance and increased durability. Reaching up to 50' long, this hose delivers 300 PSI for maximum working pressure. The rubber coating protects it from wear and tear, and is tough enough that you don't have to worry about damage from snagging, dragging it over abrasive surfaces, or rolling over it. This air hose is oil, electrical, and chemical resistant, making it perfect for any workspace. The 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fittings is suitable for any professional construction contractor at the job site or DIYer at home, and is high performing for both indoor and outdoor applications. This air hose is part of Estwing's professional line of pneumatic tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.