Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba

  • Mfr # EFR3490

  • Zoro # G2042217


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFR3490
Zoro #
G2042217
UPC #
816376015636
Country of Origin
China

Description

The Estwing EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Bag is the ideal tool for framing, decking, and fencing jobs. This air powered nail gun features a strong, lightweight magnesium body, a one-piece hardened steel drive blade, and rubber O-rings. A no mar tip protects your work surface from damage, but you can take it off to reveal teeth that grip onto lumber for a secure, no-slip hold when firing. The tool-free finger depth adjust provides a wide variety of options for driving depth, while the air filter and anti-dust cap help keep the interior of your tool clean and functioning smoothly. The 1/4" industrial NPT swivel fitting rotates 360 degrees for maximum accessibility in tight spots. Hang your nailer up with the integrated rafter hook when you need to free up an extra hand. You can quickly switch from bump to single fire using the select fire trigger. An anti-dry-fire mechanism protects the internal parts by stopping any firing when there are only a few nails remaining. Insert an additional strip of nails through the rear-load magazine, and you are ready to go. This nailer is compatible with 34 degree paper collated clipped head framing nails from 2" to 3-1/2" (.113" - .131" shank). This durable framing nailer is suitable for any professional construction contractor at the job site or DIYer at home, and is high-performing in both indoor and outdoor applications. The Pneumatic 34 Degree 3-1/2Â3 Clipped Head Framing Nailer with Bag is part of Estwing's professional line of pneumatic tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.