Zoro Homepage

Hatchet, 12 1/2 " L, Steel, Milled Blade

  • Mfr # E3-CA

  • Zoro # G714846151


product price: $46.59
/ea

Key Features

Handle Material
Steel
Overall Length
12 1/2 in
Head Material
Steel
Features
Solid American Steel, With Replaceable Blade and Gauge
Includes
Gauge, Replaceable Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-CA
Zoro #
G714846151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Cutting Edge Length
1 3/4 in

Details

Handle Material
Steel
Head Material
Steel
Features
Solid American Steel, With Replaceable Blade and Gauge
Includes
Gauge, Replaceable Blade
Grip Type
Shock Reduction
Item
HATCHETS
Poll Style
Hammer
Blade Edge Type
Milled
Blade Material
Steel
Includes Hammer Face
Yes
Handle Color
Blue
Grip Material
Nylon Vinyl

Description

HATCHETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.