Zoro Homepage

Hatchet, 13 " L, Steel, Blue

  • Mfr # E3-2H

  • Zoro # G714846229


product price: $45.45
/ea

Key Features

Handle Material
Steel
Overall Length
13 in
Head Material
Steel
Features
Blue Shock Reduction Grip, The Head and Handle are Fully Polished and are Forged in One Piece
Grip Type
Shock Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-2H
Zoro #
G714846229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Cutting Edge Length
3 3/4 in

Details

Handle Material
Steel
Head Material
Steel
Features
Blue Shock Reduction Grip, The Head and Handle are Fully Polished and are Forged in One Piece
Item
HATCHETS
Grip Type
Shock Reduction
Handle Color
Blue
Blade Edge Type
Smooth
Blade Material
Steel
Anti-Vibration Handle
Yes

Description

HATCHETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.