Zoro Homepage

Hatchet, 14 " L, Steel, Blue

  • Mfr # E3-11

  • Zoro # G614846251


product price: $41.45
/ea

Key Features

Handle Material
Steel
Overall Length
14 in
Head Material
Steel
Features
Blue Shock Reduction Grip, Large Round Face, Sharp Blade End for Easy Drywall Scoring
Head Weight
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-11
Zoro #
G614846251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Handle Material
Steel
Head Material
Steel
Features
Blue Shock Reduction Grip, Large Round Face, Sharp Blade End for Easy Drywall Scoring
Head Weight
11 oz
Item
HATCHETS
Grip Type
Shock Reduction
Grip Material
Vinyl
Anti-Vibration Handle
Yes
Poll Style
Hammer
Blade Edge Type
Milled
Handle Color
Blue
Blade Material
Steel
Includes Hammer Face
Yes

Description

HATCHETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.