Hatchet, 17 " L, Steel, Blue
Mfr # E3-R
Zoro # G614846237
product price: $48.99
/eaKey Features
Handle Material
Steel
Overall Length
17 in
Head Material
Steel
Features
Blue Shock Reduction Grip, Which Offers the Utmost in both Comfort and Durability while Reducing Cibrations Caused by Impact
Grip Type
Shock Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3-R
Zoro #
G614846237
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Cutting Edge Length
3 1/2 in
Details
Handle Material
Steel
Head Material
Steel
Features
Blue Shock Reduction Grip, Which Offers the Utmost in both Comfort and Durability while Reducing Cibrations Caused by Impact
Item
HATCHETS
Grip Type
Shock Reduction
Blade Edge Type
Milled
Handle Color
Blue
Includes Hammer Face
Yes
Blade Material
Steel
Anti-Vibration Handle
Yes
Poll Style
Hammer
Description
HATCHETS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.