Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty G-Bar Wrecking Bar, 14 in Length

  • Mfr # 62670

  • Zoro # G422706877


product price: $18.85
/ea

Key Features

Application
Lifting heavy loads, prying apart materials, removing nails from wood
Material
Alloy Steel
Finish
Corrosion Resistant Powder Coat
Bar Color
Blue and Yellow
Overall Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62670
Zoro #
G422706877
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1.38 in
Overall Length
14 in
Overall Width
3.94 in

Details

Application
Lifting heavy loads, prying apart materials, removing nails from wood
Item
G-Bar Wrecking Bar
Material
Alloy Steel
Finish
Corrosion Resistant Powder Coat
Bar Color
Blue and Yellow
Type
Wrecking Bar

Description

The 14 in Estwing G-Bar Wrecking Bar has a large bear-to-claw area that is flatter than other wrecking bars, providing twice the leverage and slides underneath surfaces easier. The forged alloy steel makes it more durable than typical hex or round stock bars. This G-Bar is designed to lift heavy loads, pry apart materials such as boards and other construction elements, and remove nails from wood or other materials. Excellent Strength and Durability: Built, tested, and approved to ESTWING superior quality and specification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.